missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ PFAS Cartridges

Product Code. 18405682 Shop All Thermo Scientific Products
Change view
Click to view available options
Bed Weight:
30 mg
150 mg
200 mg
250 mg
500 mg
10 g
Particle Size:
20 to 40 μm
55 to 65 μm
55 to 65 μm and 120/400 mesh
Sorbent:
200 mg WAX, 50 MG GCB
50 mg GCB, 200 MG WAX
Graphitized Carbon Black (GCB)
Polymeric DVB
Polymeric WAX
Unit Size:
Pack of 30
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Particle Size Sorbent Unit Size
18405682 10 g 55 to 65 μm and 120/400 mesh Graphitized Carbon Black (GCB) Pack of 50
18415682 150 mg 55 to 65 μm Polymeric WAX Pack of 30
18465672 250 mg 55 to 65 μm and 120/400 mesh 200 mg WAX, 50 MG GCB Pack of 30
18485672 250 mg 55 to 65 μm and 120/400 mesh 50 mg GCB, 200 MG WAX Pack of 30
18475672 500 mg 20 to 40 μm Polymeric DVB Pack of 30
18435682 500 mg 55 to 65 μm Polymeric WAX Pack of 30
18425682 30 mg 55 to 65 μm Polymeric WAX Pack of 50
18495672 200 mg 55 to 65 μm Polymeric WAX Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 18405682 Supplier Thermo Scientific™ Supplier No. GCB10
 Restricted Item
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination.

HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination. The range of selectivity’s and formats are designed to meet the requirements for main environmental testing methods by extracting and concentrating samples from drinking water, ground water, surface water, wastewater, soil, food and other complex matrices.

Per- and polyfluorinated alkyl substances (PFAS) are among the primary emerging contaminants of concern. The detection and quantification of known PFAS and the discovery of unknown PFAS substances is rapidly growing. SPE solutions are a fundamental part of the analytical workflow for analysis of PFAS compounds.

Thermo Scientific provides a range of products to address PFAS testing requirements e.g. EPA methods: 1633, 537.1, 533.

TRUSTED_SUSTAINABILITY

Specifications

Description HyperSep LOOSE CARBON
Bed Weight 10 g
For Use With (Application) EPA method 1633, extraction of PFAS from water, tissue, soil, or biosolids in conjunction with SPE cartridge
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 55 to 65 μm and 120/400 mesh
Product Line HyperSep
Sorbent Graphitized Carbon Black (GCB)
Type Solid Phase Extraction Column
Quantity 10 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.