missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Positive Pressure Manifold

Product Code. 13446926 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Positive Pressure Manifold with 13 mm Collection Rack
Positive Pressure Manifold with 16 mm Collection Rack
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
13446926 Positive Pressure Manifold with 16 mm Collection Rack Each
11517651 Positive Pressure Manifold with 13 mm Collection Rack Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13446926 Supplier Thermo Scientific™ Supplier No. 60104274
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Improve productivity of solid phase extraction (SPE) sample preparation. Use this manifold to simultaneously process up to 48 samples.

Improve productivity of solid phase extraction (SPE) sample preparation by simultaneously processing up to 48 samples. The Thermo Scientific™ HyperSep™ Positive Pressure Manifold can hold 48 SPE cartridges of various sizes: 1, 3, 6, and 10/15mL. Samples and solvent added to the SPE cartridges are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for subsequent analysis by chromatography.

The HyperSep Positive Pressure Manifold can be configured with:
  • Adaptor plates for holding 1, 3, 6, 10/15mL cartridges
  • Collection racks (13 or 16mm)
  • Collection tubes (13 or 16mm)
  • Pre-drilled waste container
  • Inline air filter

An installation kit is available.

See related products if you need replacements for any of these HyperSep Positive Pressure Manifold accessories.

TRUSTED_SUSTAINABILITY

Specifications

Description Positive Pressure Manifold with 16 mm Collection Rack
For Use With (Application) SPE
For Use With (Equipment) 16 mm Collection Tubes
Product Line HyperSep
Type Positive Pressure Manifold with Collection Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.