Learn More
Thermo Scientific™ HyperSep™ Retain CX Cartridge, 500mg bed weight, 3mL column volume
Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep Retain CX SPE Cartridges.
Brand: Thermo Scientific™ 60107-305
Code : 16
Additional Details : Weight : 0.10000kg
Description
Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep Retain CX SPE Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange cartridges can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.- High, consistent recoveries
- Ideal for large samples
- Fast and easy sample preparation and method development
- Reproducible, reliable sample preparation in a traditional format
- pH stable 0 to 14
- Available in a wide range of chemistries and bed weights
Specifications
3 mL | |
500 mg | |
Thermo Scientific HyperSep-96 System | |
HyperSep | |
Solid Phase Extraction Cartridge | |
Pack of 50 |
500 mg bed weight; 3 mL column volume | |
Retention of Basic Analytes | |
30 to 50 μm | |
HyperSep Sulfonic Acid-Modified Polystyrene DVB | |
3 mL |