missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Verify CX Cartridges

Product Code. 10300935 Shop All Thermo Scientific Products
Change view
Click to view available options
Bed Weight:
50 mg
130 mg
200 mg
300 mg
500 mg
1000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
10 mL
Pakningsstørrelse:
Pack of 100
Pack of 30
Pack of 50
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Bed Weight Column Capacity (Metric) unitSize
10300935 500 mg 3 mL Pack of 50
10796134 130 mg 1 mL Pack of 100
10130553 300 mg 3 mL Pack of 50
10557055 200 mg 6 mL Pack of 50
17287106 500 mg 6 mL Pack of 30
10058952 500 mg 6 mL Pack of 50
10629285 1000 mg 6 mL Pack of 30
11567591 200 mg 10 mL Pack of 50
11544765 130 mg 10 mL Pack of 50
12676547 200 mg 3 mL Pack of 50
11557591 50 mg 1 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 10300935 Leverandør Thermo Scientific™ Leverandørnr. 60108721
Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Get improved analysis of drugs of abuse, including basic and neutral drugs, with these SPE cartridges featuring both nonpolar and ionic separation characteristics.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Verify CX Cartridges feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of drugs of abuse. They are used in screening for wide range of drug compounds in biological matrices, including basic and neutral compounds.

The sorbent used in HyperSep Verify CX Cartridges is based on two functional groups: reversed phase Thermo Scientific™ HyperSep C8 and a benzene sulfonic acid ion exchanger. The chemistry is co-polymerized on a rigid, purified silica gel support.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Tekniske data

Column Capacity (Metric) 3 mL
Description 500 mg Bed Weight; 3 mL column volume
Bed Weight 500 mg
For Use With (Application) Analysis of Drugs of Abuse
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Reversed Phase C8/Benzene Sulfonic Acid Ion Exchanger
Type Solid Phase Extraction Cartridge
Volume (Metric) 3 mL
Quantity Pack of 50
Vis mere Vis mindre

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.