Learn More
Thermo Scientific™ Hypersil™ BDS C8 HPLC Columns
Use as a robust, general-purpose column for QC/QA applications. They are high-quality, base-deactivated, fully endcapped, have similar C18 selectivity but slightly less retentive.
Brand: Thermo Scientific™ 28202-012101
Code : 16
Additional Details : Weight : 0.10000kg
Description
For a high-quality, base-deactivated, fully endcapped phase with similar selectivity to C18 but slightly less retention, use Thermo ScientificTM HypersilTM BDS C8 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.
For more challenging separations that require improved chromatographic performance, use Thermo ScientificTM Hypersil GOLDTM C8 columns as an alternative.
Convenience, economy and effective protection.- 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific™ UNIGUARD™ direct connection and stand alone holders
Specifications
Guard Cartridge, 4 Pk. | |
10 mm | |
2.4 μm | |
130 Å | |
60°C | |
C8 | |
7% | |
Yes |
2.1 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L7 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.