Learn More
Thermo Scientific™ Hypersil™ BDS Cyano HPLC Columns
For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns.
Brand: Thermo Scientific™ 28803-012101
Code : 50
Additional Details : Weight : 0.10000kg
Description
For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Cyano LC Columns as an alternative.
Convenience, economy and effective protection.- 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific™ UNIGUARD™ direct connection and stand alone holders
Specifications
Guard Cartridge, 4 Pk. | |
Uniguard Direct-Connection and Stand Alone Holder | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L10 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Mixed Mode | |
Normal and Reversed Phase |
2.1 mm | |
10 mm | |
3 μm | |
130 Å | |
60°C | |
Cyano (CN) | |
4% | |
Yes | |
Guard Cartridge, 4 Pk. |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.