missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ aQ C18 Reversed Phase HPLC Column, 5 μm, 4 mm x 125 mm
Column Format: Analytical Column; Carbon Load: 12%; Pore Size: 175 Å; Column Phase: Reversed Phase
Brand: Thermo Scientific™ 25305-124030
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
Specifications
Analytical Column | |
0.8 mL/min | |
5800 psi (400 bar) | |
2 to 9 | |
220 m²/g | |
L1 | |
Surestop | |
12% | |
Polar |
4 mm | |
125 mm | |
5 μm | |
175 Å | |
60°C | |
aQ C18 | |
Silica | |
Reversed Phase | |
Reversed Phase |