Learn More
Thermo Scientific™ Hypersil GOLD™ SAX HPLC Columns
Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil™ GOLD SAX LC Columns.
Brand: Thermo Scientific™ 26303-153030
Code : 16
Additional Details : Weight : 0.10000kg
Description
Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil GOLD™ SAX LC Columns. These quaternary amine strong anion-exchange columns are highly stable for aqueous and low pH mobile phases. Based on high purity silica bonded with an ion-exchange ligand, Hypersil GOLD SAX LC Columns provide outstanding peak shape and sensitivity.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs
Specifications
Analytical Column | |
0.5 mL/min | |
150 mm | |
3 μm | |
175 Å | |
60°C | |
Quaternary Amine | |
Spherical, Fully Porous, Ultrapure Silica | |
Ion Exchange | |
Ion Exchange |
3 mm | |
HPLC | |
5800 psi (400 bar) | |
2 to 8 | |
220 m²/g | |
L14 | |
Hypersil GOLD | |
2.5% | |
Yes | |
Analytical Column |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.