missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Agani™ Single-use Sterile Hypodermic Needles

Product Code. 15438652
Change view
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
24 G
25 G
26 G
27 G
30 G
Color:
Black
Blue
Brown
Gray
Green
Ivory
Maroon
Orange
Pink
Purple
Yellow
Needle Point Style:
11° Regular
11° Triple Bevel
17° Short
Length (Metric):
13 mm
16 mm
19 mm
23 mm
25 mm
32 mm
38 mm
50 mm
Unit Size:
Pack of 100
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Color Needle Point Style Length (Metric) Unit Size
15438652 21 G Green 11° Regular 50 mm Pack of 100
15351557 18 G Pink 17° Short 38 mm Pack of 100
15331537 19 G Ivory 11° Regular 25 mm Pack of 100
15341537 19 G Ivory 11° Regular 38 mm Pack of 100
15361557 19 G Ivory 17° Short 38 mm Pack of 100
15371537 21 G Green 11° Regular 16 mm Pack of 100
15301547 22 G Black 11° Regular 32 mm Pack of 100
15331547 23 G Blue 11° Regular 16 mm Pack of 100
15351547 23 G Blue 11° Regular 32 mm Pack of 100
15361547 24 G Purple 11° Regular 25 mm Pack of 100
15391547 25 G Orange 11° Regular 25 mm Pack of 100
15331557 27 G Gray 11° Regular 16 mm Pack of 100
15391557 30 G Yellow 11° Regular 13 mm Pack of 100
15311557 26 G Brown 11° Regular 23 mm Pack of 100
15301557 26 G Maroon 11° Triple Bevel 13 mm Pack of 100
15371547 25 G Orange 11° Triple Bevel 16 mm Pack of 100
15361537 20 G Yellow 11° Triple Bevel 38 mm Pack of 100
15321547 22 G Black 11° Triple Bevel 38 mm Pack of 100
15341547 23 G Blue 11° Triple Bevel 25 mm Pack of 100
15341557 27 G Gray 11° Triple Bevel 19 mm Pack of 100
15391537 21 G Green 11° Triple Bevel 38 mm Pack of 100
15381537 21 G Green 11° Regular 25 mm Pack of 100
15351537 20 G Yellow 11° Regular 25 mm Pack of 100
15321537 18 G Pink 11° Regular 38 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 15438652 missing translation for 'mfr' Terumo™ missing translation for 'supplierNo' 8AN2150R1
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Make procedures as painless as possible with extremely sharp and reliable stainless steel needles. Terumo™ Agani™ Single-use Sterile Hypodermic Needles feature a unique, latex-free double bevel design for maximum comfort.

  • Constructed from polypropylene, stainless steel, epoxy resin and dimethyl silicone oil
  • All needles are supplied sterile wrapped in individual, tamper proof peel pouches
  • Simple color coded system allows easy identification of required sizes
  • Use with a wide range of Sterile Syringes
  • Needles are sterilized with ethylene oxide to a Sterility Assurance Level of at least 10-6 Class IIa, sterile product following MDD 93/42/EEC
  • CE marked and latex free
  • Supplied in boxes of 100 needles
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Class IIa, sterile product following MDD 93/42/EEC
Material Dimethyl Silicone Oil, Epoxy Resin, Polypropylene, Stainless Steel
Color Green
Needle Gauge 21 G
Diameter (Metric) Outer 0.8 mm
Latex Free Yes
Length (Metric) 50 mm
Product Type Sterile Hypodermic Needle for Single-Use
Disposable Single-use
Quantity Box of 100
Length (Metric) Needle 50 mm
Needle Point Style 11° Regular
For Use With (Equipment) Sterile Syringes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.