missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Precision Pump Tubing, Platinum-Cured Silicone

Product Code. 11815201
Change view
Click to view available options
Tubing Size:
26
73
82
Unit Size:
25ft
7.6m
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11815201 26 Each
10693713 73 7.6m
13246990 82 25ft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11815201 Supplier Masterflex™ Supplier No. 9641026
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Reduce the risk of particulate entrapment with smooth inner surface

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Certifications/Compliance USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP)
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Platinum-cured Silicone
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 26 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
For Use With Masterflex I/P Pumps
For Use With (Application) Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications
Min. Operating Temperature (Metric) -40°C
Sterility Sterile
Tubing Size 26
Flow Rate 0.01 to 4 L/min
Hose Barb 0.25 in.
Height (Metric) 8.8 m Water
Height (English) 29 ft. Water
Gas Permeability CO2: 25,147, O2: 4715, N2: 2284
Color Translucent
Max. Operating Temperature (Metric) 212°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.