missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Standard Pump Head for I/P™ Tubing

Product Code. 11821455 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
13 L/min.
8 L/min.
Material:
Polycarbonate
Polyphenylene Sulfide
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Material Unit Size
11821455 8 L/min. Polyphenylene Sulfide Each
11705158 13 L/min. Polyphenylene Sulfide Each
11765148 13 L/min. Polycarbonate Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11821455 Supplier Masterflex™ Supplier No. 0701943
  • ONLINE EXCLUSIVE PRICE
    1135.00 €
    1056.52 € / Pack of 1
    Save 78.48 €
    6% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Best accuracy and repeatability of any I/P pump head—ideal for dispensing and metering

  • Each model is optimized for a single tube size to maximize performance and tubing life
  • The cost-effective pump head is an excellent choice for dedicated applications
  • Stack two pump heads to double the flow rate
  • The Standard pump head’s classic design ensures the most accurate and repeatable performance—important in dispensing applications.
  • A 360-degree precision-molded occlusion body ensures optimum accuracy and long tubing life.
  • The design of the standard pump head enables the most precise dispensing accuracy of any MASTERFLEX pump head

Specifications

Capacity (Metric) 12.3 mL/Rev
Flow Rate 8 L/min.
IP Rating IP73
Material Polyphenylene Sulfide
No. of Channels 1
No. of Rollers 3
Occlusion Type Fixed
Overall Height (English) 5.5 in.
Overall Height (Metric) 139 mm
Overall Length (English) 3.312 in.
Overall Length (Metric) 85 mm
Overall Width (English) 5.2 in.
Overall Width (Metric) 132 mm
Roller Material Stainless Steel
Type Volume Per Revolution With I/P 73 Tubing (mL): 12.3 mL
Rotor Material Stainless Steel
Speed 0.1 to 650 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.