missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Standard Long-Shaft Pump Head for Precision Tubing

Product Code. 13015646 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.002 - 2.1 GPM; 0.01 - 8 LPM
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
13015646 0.002 - 2.1 GPM; 0.01 - 8 LPM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13015646 Supplier Masterflex™ Supplier No. 0701900
  • ONLINE EXCLUSIVE PRICE
    720.00 €
    679.44 € / Pack of 1
    Save 40.56 €
    5% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for fluid transfer applications requiring high accuracy and repeatability

  • Designed and optimized for one tubing size
  • Three roller design for smooth flow
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with I/P™ 73 Precision tubing
  • Constructed with durable polycarbonate (PC) housing and cold-rolled steel (CRS) rotor
  • Use with Masterflex™ I/P™ pumps requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications.
  • Standard heads are compact and easy to integrate into your OEM applications.

Specifications

Description 12.3 mL Volume / Revolution With I/P 73 Tubing
Flow Rate 0.002 - 2.1 GPM; 0.01 - 8 LPM
For Use With I/P 73 Tubing
No. of Channels 1
No. of Rollers 3
Occlusion Type Fixed
Roller Material Cold-rolled Steel
Speed Control 0.1 - 650 rpm
Rotor Material Cold-rolled Steel
Case Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.