missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i7100 Vial Label Applicator

Product Code. 17110471 Shop All Brady Products
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17110471 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17110471 Supplier Brady™ Supplier No. 151156
  • ONLINE EXCLUSIVE PRICE
    5685.00 €
    5495.29 € / Pack of 1
    Save 189.71 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Automate vial tube identification with the Vial Label Applicator that prints and applies labels on vial tubes in a few seconds.

  • This accessory allows you to keep high-quality data during your high-volume vial identification projects
  • Work with your BradyPrinter i7100 Industrial Label Printer peel models by applying your labels on to the vial as they print
  • Pays for itself - after 100 hours of use, this accessory will save you more time and money that handwriting and hand-applying labels
  • Saves your lab techs both time and money by reducing labeling time
  • Works only with the 300 and 600 dpi Peel models of the BradyPrinter i7100 Industrial Label Printers

Specifications

Product Type Label Applicator
For Use With (Equipment) BradyPrinter i7100 Industrial Label Printer
Print Technology Inkjet
Length (English) 4.75 in.
Width (English) 3 in.
Length (Metric) 220.98 mm
Width (Metric) 76.2 mm
Height (Metric) 120.65 mm
Depth (Metric) 76.2 mm
Diameter (Metric) 76.2 mm
Dimensions (L x W) 220.98 x 76.2 mm
Adhesive Type Non-adhesive
Sterility Non-sterile
Format Roll
Printable Sides Front
Weight (Metric) 3000 g
Quantity 1 Ea.
Alternate Part Number i7100-VLA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.