missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MP-250 Series Digital Melting Point Apparatus

Product Code. 10196593
Change view
Click to view available options
Model:
Beginning Ending Recording Model
Fixed Ramp Rate Model
Programmable Ramp Rate Model
Standard MP-250
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
10196593 Beginning Ending Recording Model Each
13427669 Standard MP-250 Each
11798342 Fixed Ramp Rate Model Each
11708352 Programmable Ramp Rate Model Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10196593 Supplier Cole-Parmer™ Supplier No. 0301059
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This MP-250 Series Digital Melting Point Apparatus with rotating viewing head ensures each user can analyze samples clearly.

Offers an easy way to measure the melting points of samples without sacrificing accuracy; the temperature resolution is within 0.1°C. Ideal for multiple users, being ergonomically designed to ensure comfortable viewing for everyone, with a height-adjustable extension arm and a viewing head that may be rotated to suit each user. Viewing head holds a viewing magnifier that offers 8X magnification.

  • View up to three samples simultaneously for greater efficiency.
  • Height-adjustable arm with viewing magnifier folds away for easy storage.
  • Integral light and 8x magnifying lens enhance sample observation.
  • Three audible beeps indicate when temperature is stable and ready for sample.
  • 4 x 1 melt memory capacity.
  • Adjustable object lens for sharp focus.
  • The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8x magnifying lens.
  • The adjustable extension arm can be set to different viewing heights making it ideal for multiple users.
  • A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.
  • A 13-key membrane keypad offers easy-to-use menus.
  • The conveniently located push button controls allow temperature recording without looking away from the sample.
  • A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.
  • Units can be calibrated by on site or by the manufacturer/service organization.
  • A calibration kit is required if you choose to calibrate on site.

Compliance

CE

Specifications

Product Type Digital Melting Point Apparatus
Hertz 50/60 Hz
Voltage 100/240 V
Wattage 45 W
Accuracy ±0.5°C at 20°C, ±1.0°C at 350°C
Certifications/Compliance CE
Dimensions (L x W x H) 355 x 200 x 80 mm
Display Type Backlit LCD
Electrical Requirements 100/240 V, 50/60 Hz, 15 DC, 45 W
Height (English) 17.75 in.
Height (Metric) 45.1 cm
Includes Supplied with a pack of 100 capillary tubes, power supply and power cable.
Model Beginning Ending Recording Model
Resolution ±0.1°C
Sensors 100Ω Pt RTD
Temperature Range (English) Ambient to 752°F
Temperature Range (Metric) Ambient to 400°C
Weight (Metric) 2.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.