missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Features 10 outlet holes (5 mm) and connection via hose olive (12 mm OD)
- Length with connection: 515 mm
- Material: Stainless Steel 1.4301
Specifications
Specifications
| Description | 4-sided Distributor Tube |
| For Use With (Equipment) | IKA™ ICC Immersion Circulators |
| For Use With (Application) | Homogenous temperature distribution in a water bath |
| Material | Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?