missing translation for 'onlineSavingsMsg'
Learn More

Ibidi ibiSeal

Product Code. p-200004947
Encompass_Preferred
Click to view available options
Width (Metric):
7.0 mm
8 mm
20.2 mm
21.8 mm
25.2 mm
71.0 mm
76.0 mm
Unit Size:
Pack of 120
Pack of 30
Pack of 60
Diameter (Metric):
35 mm
This item is not returnable. View return policy

Product Code. 17864784

Brand: Ibidi 10876

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ibiSeal is a self-adhesive cover film for sealing open wells and reservoirs.

  • A self-adhesive cover film for sealing open wells and reservoirs in cell culture and microscopy applications
  • Various Dimensions Available
  • sterilized

Specifications

Length (English) 2.19 in.
Product Type Cling Film
Width (English) 0.28 in.
Width (Metric) 7.0 mm
Length (Metric) 55.5 mm
Quantity 60
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.