missing translation for 'onlineSavingsMsg'
Learn More

IKA™ IC Basic pro 12 c

Product Code. 16228291 Shop All IKA Products
Change view
Click to view available options
Voltage:
100 to 115 V, 230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16228291 100 to 115 V, 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16228291 Supplier IKA™ Supplier No. 0008039900
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Package that includes all necessary accessories, making it ready for connection.

  • IC basic immersion circulator
  • IB 12 pro stainless steel bath (size M)
  • PT 100.30 temperature sensor
  • CC1 cooling coil
  • CM.IC medium cover
  • BS.IC small bridge
  • Total: 354 x 461 x 359 mm
  • Bath opening: 255 x 80 mm
  • Max. bath opening: 292 x 105 mm
  • Immersion depth. 95 to 135 mm
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 31 L/min.
Pump Type Pressure/suction pump
Type Temperature control system
Display LED
Max. Pressure 0.61 bar
Max. Suction 0.45 bar
Temperature (Metric) Maximum 200°C
Dimensions (L x W x H) 291 x 285 x 313 mm
Depth (Metric) 150 mm
Weight (Metric) 10 kg
Electrical Requirements 50/60 Hz
Voltage 100 to 115 V, 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.