missing translation for 'onlineSavingsMsg'
Learn More

IKA™ IC Basic

Product Code. 16248161 Shop All IKA Products
Change view
Click to view available options
Voltage:
100 to 115 V, 230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16248161 100 to 115 V, 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16248161 Supplier IKA™ Supplier No. 0003861000
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Immersion circulator used for tempering liquids in open or covered water baths up to 250°C.

  • Adjustable bridge that can be replaced by a fixed bridge
  • With the integrated powerful pressure/suction pump, the IC basic can be used for internal and external applications
  • A cooling coil can be connected to the circulator to temper near-ambient temperatures
  • All IKA circulating baths conform to the highest safety classification III (FL) for use with flammable liquids according to DIN 12876
  • The IC basic immersion circulators allow for quick heat-up times and stable temperautre conditions
  • With integrated connections (M16x1) the device is suitable for external applications
  • Temperature range: RT to 250°C
  • Temperature stability: ± 0.02 K
  • Stainless steel bath bridge can be combined with water baths of different volumes
  • Adjustable safety circuit
  • Powerful pressure/suction pump
  • Large easy to read LED display for pump speed and temperature
  • Push and turn buttons for intuitive menu navigation
  • Connection for external PT 100 temperature probe
  • Visual and acoustic safety warnings
  • USB / RS 232 interface for PC control and documentation using labworldsoft™, as well as for online firmware updates
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 31 L/min.
Temperature Range Room temperature to 250°C
Display LED
Max. Pressure 0.61 bar
Dimensions (L x W x H) 291 x 285 x 313 mm
Depth (Metric) 150 mm
Weight (Metric) 10 kg
Voltage 100 to 115 V, 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.