missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Package includes: ICC basic compact immersion circulator, IB 12 pro stainless steel bath (size M), BL.ICC large bridge
- Total: 354 x 461 x 388 mm
- Bath opening: 255 x 127 mm (dimensions to set plate at the bottom of bath)
- Max. bath opening: 292 x 147 mm (maximum bath opening dimensions at the upper edge of the bath)
- Immersion depth. 85 mm to 125 mm
- Max. temperature in the stainless steel bath (pro series): 150°C
- Specifications relate to the temperature control instrument included in the package
Specifications
Specifications
| Display | LED |
| Dimensions (D x W x H) | 200 x 145 x 340 mm |
| Voltage | 230 V |
| Wattage | Input: 2100 W; Heat Output: 2000 W |
| Frequency | 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?