missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ICC Control

Product Code. 16288171 Shop All IKA Products
Change view
Click to view available options
Voltage:
230 V, 115 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16288171 230 V, 115 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16288171 Supplier IKA™ Supplier No. 0004136600
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact immersion circulator ICC control for tempering of liquids up to 150°C.

  • Suitable to use in open or covered bath vessels
  • The integrated pressure/ suction pump allow ICC control to be used for internal and external applications
  • Just connect the optional pump set. ICC control also has an optional cooling coil that allows to work close to ambient temperatures
  • The program function can save and run up to 10 individual procedures with 10 steps
  • The ICC control circulator is first in its class with an integrated carrying handle that allows for comfortable transport and safe storage thanks to its clever stand
  • The large, colour TFT screen offers intuitive controls of all process parameters
  • Temperature range: RT to 150°C
  • Temperature stability: ± 0.01 K
  • Powerful, speed-controlled pressure/suction pump
  • Holding clamp for attaching the circulator to a bath, convenient carrying handle und integrated brackets
  • Large easy to read TFT display for temperature, pump speed, filling level and safety temperature
  • Programming function with 10 individual programs, each with 10 steps
  • Adjustable safety circuit
  • Connection for external PT 100 temperature probe
  • Visual and acoustic safety warnings
  • USB / RS 232 interface for PC control and documentation using labworldsoft™, as well as for online firmware updates
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 18 L/min.
Pump Type Pressure/suction pump
Display TFT
Max. Pressure 0.3 bar
Temperature (Metric) Maximum 150°C
Dimensions (L x W x H) 200 x 145 x 340 mm
Weight (Metric) 3.75 kg
Electrical Requirements 50/60 Hz
Voltage 230 V, 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.