missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Ice Sampler

Product Code. 15869371 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
300 mm
550 mm
1050 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15869371 550 mm Each
15849371 1050 mm Each
15859371 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15869371 Supplier Sampling Systems™ Supplier No. 6000A550
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Equipped with a sharp cutting edge to help it dig into the product. Sampling Systems™ Ice Sampler is ideal for sampling hard materials such as frozen product or wax.

  • Single point sampler
  • 316 Stainless Steel
  • As the sampler is pushed into the product, rotate the handle
  • The scroll will cut into the product and the sample will be deposited in the sample collecting chamber
  • Removing the cylinder will allow the sample to be accessed

Specifications

Product Type Ice Sampler
Material Stainless Steel (316)
Autoclavable Autoclavable
Capacity (Metric) 50 mL
Size 40 mm Sampling Head Diameter
Length (Metric) 550 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.