missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ MRO Safety and Facility Labels
Click to view available options
Color:
Black, Orange
Black, White
Black, Yellow
White, Green
Width (English):
1.5 in.
19 in.
Height (English):
0.5 in.
1 in.
1.5 in.
30 ft.
Height (Metric):
1.27 cm
2.54 cm
3.81 cm
9.14 m
Unit Size:
1 roll
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
Specifications
| Certifications/Compliance | UL |
| Description | Powder Coated, Smooth, Textured/Rough |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, White |
| Finish | Gloss |
| Material | Vinyl |
| Product Type | Safety and Facility Label |
| Sterility | Non-sterile |
| For Use With (Application) | General and industrial identification, General ID, General identification, Laboratory identification, Outside-of-panel markings, Panel identification, Voice/Data identification |
| For Use With (Equipment) | iDXPERT™, LabXpert™ Printer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction