missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ iGlow™ Gel Documentation System

Product Code. 31934702
Change view
Click to view available options
Voltage:
110/120 V
200/240 V
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
31934702 200/240 V Each
31935179 110/120 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31934702 Supplier Invitrogen™ Supplier No. IGLOW220
Follow the Workflow - Explore the Savings
Use promo code 27967
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Invitrogen iGlow Gel Documentation System is a flexible and intuitive imaging platform that supports fast and easy nucleic acid and protein gel imaging across a diverse range of gel formats, offering researchers flexibility in sample preparation and simplicity in imaging.

The Invitrogen iGlow Gel Documentation System is a flexible and intuitive imaging platform for nucleic acid and protein gels. Featuring 'one touch capture' functionality, the image acquisition process takes mere seconds to go from sample insertion to image acquisition. Automatic tray recognition simplifies the imaging process by sensing which sample tray is inserted and only activating the corresponding imaging mode. Featuring a built-in 12 inch touchscreen interface, three distinct LED transilluminator light sources (blue, UV, and white), and a sCMOS camera for high-quality image capture, the iGlow enables precision imaging for a wide range of nucleic acid and protein gel samples and stains.

Product Features:

  • One-Touch Image Capture System: Streamlined operation with single-touch activation enables rapid image acquisition and enhanced user efficiency for high-throughput laboratory workflows
  • Automated Tray Recognition Technology: Intelligent detection system automatically identifies sample trays, removing manual steps and reducing potential for user error.
  • Integrated Touchscreen Interface: Built-in display provides intuitive navigation and system control, enabling user control without the need for external computing devices
  • High Resolution 5-MP CMOS Camera: Powerful imaging sensor enables publication-quality image capture with superior clarity and detail suitable for scientific documentation and analysis
  • Multi-Source Gel Excision Capability: Supports precision gel excision workflows utilizing white, blue and UV light sources for versatile sample preparation applications
  • Integrated Safety Detection System: Automated safety screen monitoring ensures UV shield remains in place during gel excision procedures, preventing potential user exposure
  • Comprehensive Data Transfer Options: Multiple connectivity solutions including Ethernet, Wi-Fi, and USB interfaces enable flexible data management and easy integration with network infrastructures

System Specifications and Operational Overview

Advanced Imaging Technology with Integrated Computing Platform

The system incorporates a sophisticated Windows-based computer platform that cleanly integrates hardware and software components. At the core of the imaging capabilities is a high-resolution 5-megapixel scientific CMOS detector specifically designed for precision image capture. Advanced sensor technology provides automated recognition capabilities of sample trays and the UV safety shield, promoting operational safety and workflow efficiency.

Intuitive Automated Imaging Workflow

Operation of the system follows an intuitive workflow designed to maximize efficiency while maintaining scientific rigor. Users begin by opening the sample drawer and positioning their specimen on one of the imaging trays. The onboard software activates only the imaging mode that matches the inserted sample tray, simplifying the user experience. When capturing an image the system automatically detects sample intensity levels, calculates an exposure time and captures an image. Automated features reduce guesswork and promote consistent, high-quality results across diverse sample types.

Comprehensive Data Management and Image Processing Capabilities

The iGlow has onboard image editing capabilities, allowing users to perform basic image adjustments directly on the imager. Following image acquisition, users can export captured data to network locations or USB storage devices. These images are fully compatible with the iBright Analysis Software (iBA), enabling users to do advanced image analysis, add annotations and create custom data reports on Mac, PC or in the Cloud.

Complete System Package with Extended Support Coverage

The system includes all essential components required for operation. All imaging trays, the UV safety shield, and a convenient tray rack, are included with the imager. Furthermore, the system is backed by a comprehensive two-year warranty, providing extended coverage and peace of mind for laboratory operations.

Service Plan

2 Year Warranty

Warranty

2 Year Replacement Coverage

TRUSTED_SUSTAINABILITY

Specifications

Voltage 200/240 V
Filter Type Emission Filter
Pixel Size 5 MP
Includes White, Blue and UV Imaging Trays, Tray Rack, UV Safety Shield
Software iBright Analysis Software
Transilluminator White, Blue and UV LED Matrix
Wavelength 590 nm
Model iGlow
Camera Type sCMOS
UV Monitoring Automated Safety Shutoff
Dimensions WxDxH: 15 x 18 x 16 in. (38 x 45 x 41 cm)
Capacity 400GB Hard drive
Format Image formats: .iba (proprietary), TIFF, JPG
Field 5.5 x 8.3 in. (14 x 21 cm) Field of View
For Use With (Application) Gel Documentation
Product Line iGlow
Product Type Gel Documentation System
Display Type LCD Touchscreen
Weight (English) 48.5 lb.
Weight (Metric) 22 kg
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.