missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Type III Soda Lime Glass Specimen Vial

Product Code. 14811582 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
2 mL
3 mL
4 mL
8 mL
16 mL
25 mL
35 mL
Unit Size:
Pack of 100
Pack of 250
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
14811582 4 mL Pack of 100
14851582 16 mL Pack of 100
14841582 3 mL Pack of 250
14881582 25 mL Pack of 100
14821582 8 mL Pack of 100
14801582 2 mL Pack of 250
14801592 35 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 14811582
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use these dependable vials for small sample collection, analysis or storage. Fisherbrand™ Type III Soda Lime Glass Specimen Vials are ideal for a range of diagnostic, pharmaceutical and healthcare applications.

  • Clear Type III Soda Lime Glass vial
  • With push-in cap

Specifications

Diameter (Metric) Inner 12 mm
Color Clear
Material Soda Lime Glass (Type 3)
Volume (Metric) 4 mL
No. per Pack 100
Closure Material Polyethylene
Closure Type Push-in Cap
Quantity 100 Pk.
Height (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.