missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Magnetic Hotplate Stirrer, 50°C to 500°C, Ceramic

Product Code. 10625435 Shop All IKA Products
Change view
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Unit Size
10625435 Ceramic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10625435 Supplier IKA™ Supplier No. 0003581200
  • ONLINE EXCLUSIVE PRICE
    780.00 €
    771.00 € / Pack of 1
    Save 9.00 €
    1% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stirring Range: 100 to 1500 rpm, Shape: Square, Size: 180 x 180 mm

Magnetic stirrer with ceramic heating plate offers excellent chemical resistance.
  • Powerful motor for stirring quantities of 5, 10 or 15 L (H2O)
  • Fixed safety circuit of 550 °C
  • Hot Top indicator warning to prevent burns
  • Exact temperature setting via digital display (LED)
  • Digital error code display
  • Elevated control panel for protection against leaking liquids
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 100/120/230 V
Safety Features Fixed safety circuit of 550°C
Stirring Features Magnetic stirrer with heating and Ceramic heating plate which offers excellent chemical resistance
Electrical Requirements 230 / 120 / 100 V, 50/60Hz
Model C-MAG HS 7
Sole Features Connection for external sensor: ETS-D5
Length (English) 13 in.
Size 180 x 180 mm
Height (Metric) 105 mm
Temperature (Metric) 50°C to 500°C
Temperature (English) 122°F to 932°F
Ambient Temperature 5°C to 40°C
Height (English) 4.1 in.
Frequency 50/60 Hz
Width (Metric) 220 mm
Length (Metric) 330 mm
Width (English) 8.7 in.
Wattage 1020 W
Weight (English) 11 lb.
Weight (Metric) 5 kg
Type Stirring Hotplate
Shape Square
No. of Positions 1
Max. Container Size 10 L
Stirring Range 100 to 1500 rpm
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.