missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 2723 Telescopic Stand

Particularly stable stand with H-shape base which prevents the stand from tipping backwards.

Brand:  IKA™ 0001412100

Code : 50

Additional Details : Weight : 6.18000kg

Product Code. 10233031

  • 1565.00 € / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Provides optimum stability required for larger, heavier instruments and attachments, for example with rheological measurements using overhead stirrers. The stand has an adjustment screw which can be used to compensate for an uneven laboratory table surface.
Specifications

Specifications

420 mm
1 Ea.
18 in.
1010 mm
Telescopic Stand
460 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers