missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Powerful stirring drive for wear-free mixing in large vessels.
- The magnetic rod, which is mounted from above in the agitator system, floats contactlessly above the container bottom, efficiently avoiding friction and thus wear on the container bottom as well as on the magnetic rod.
- Especially when using abrasive media and soft container material, IKAFLON 118 float ensures safe and effective mixing and achieves comparatively high speeds even with large volumes.
- Material: PPS (FDA-compliant)
Specifications
Specifications
| Height (Metric) | 66 mm |
| Weight (Metric) | 0.27 kg |
| Diameter (Metric) | 118 mm |
| Material | PPS |
| Shape | Sphere |
| Type | Magnetic Stir Bar |
Product Title
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?