missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Immersion Heater, PTFE Coated Bayonet

Product Code. 11710319 Shop All Cole-Parmer Products
Change view
Click to view available options
Voltage:
240 VAC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
11710319 240 VAC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11710319 Supplier Cole-Parmer™ Supplier No. 3613605

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Simple connection and compact design make these heaters ideal—even where space is limited.

  • Single Element Heaters Encased in 304 Stainless Steel or PTFE include a grounded solid-state heating element.
  • Heaters include a 4-ft power cord with a three-prong plug; 240 VAC models do not include a plug.

Specifications

Description Immersion Heater, PTFE Coated Bayonet, 4 in. L Heated Area, 100 Watts, 240 V
Voltage 240 VAC
Wattage Power (watts):100 watts
Temperature (Metric) 232°C
Temperature (English) 450°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.