missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ PT100 Smartprobe, P795

Product Code. 11842881
Change view
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11842881 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11842881 Supplier Dostmann Electronic™ Supplier No. 60001773
  • ONLINE EXCLUSIVE PRICE
    359.10 €
    210.00 € / Pack of 1
    Save 149.10 €
    41% Off
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Smart­probe with Multi­point adjust­ment

Sensor Class 1/​10, Pt100 (ceramic), 4-wire, EN 60751, tube WS 1.4571, mineral-insulated, with handle, thermal stabilised, EEprom with coefficients.
  • L x dia: 150 x 3,0 mm
  • t90: 12 seconds

Specifications

Type Immersion Probe
Cable 1500 mm
Measurement Range -200 to +450°C
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.