missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Thermostat Head

Product Code. 15340904 Shop All SI Analytics Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
15340904 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15340904 Supplier SI Analytics™ Supplier No. 285418501
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

SI Analytics™ Thermostat Head is for use with an immersion thermostat.

  • Electrical requirements of 230V and 50Hz
  • Head for thermostat
TRUSTED_SUSTAINABILITY

Specifications

Type Immersion Thermostat
Model CT 72/E
Weight (Metric) 5.6 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.