missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon-E Blotting Sandwich

Product Code. 15887531 Shop All Merck Products
Change view
Click to view available options
Dimensions (LxW):
7 x 8.4 cm
8.5 x 13.5 cm
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Unit Size
15887531 8.5 x 13.5 cm Pack of 20
15877531 7 x 8.4 cm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15887531 Supplier Merck Supplier No. IESN08132
  • ONLINE EXCLUSIVE PRICE
    432.00 €
    411.77 € / Pack of 20
    Save 20.23 €
    4% Off
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

MilliporeSigma™ Immobilion™-E Blotting Sandwiches are a convenient way to process multiple Western Blots

Features:

  • 0.45 μm pore size is ideal for most Western blotting applications with chemiluminescence or chromogenic detection
  • Saves time and reduces waste by eliminating the alcohol pre-wet step
  • Higher protein retention delivers stronger signal than most nitrocellulose membranes
  • Sandwiches include sheets of Immobilon™-E PVDF transfer membrane interleaved with pre-cut sheets of chromatography-grade blotting filter paper. 
TRUSTED_SUSTAINABILITY

Specifications

Description Easily wetted with water
For Use With (Application) Western Blotting
Color White
Code IEVH
Surface Plain
Quantity 20
Material PVDF
Pore Size 0.45 μm
Dimensions (LxW) 8.5 x 13.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.