missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon-NC Transfer Membranes

Product Code. 10533372 Shop All Merck Products
Change view
Click to view available options
Diameter (Metric):
100 mm
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10533372 100 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10533372 Supplier Merck Supplier No. HATF10050
  • ONLINE EXCLUSIVE PRICE
    445.00 €
    432.85 € / Pack of 50
    Save 12.15 €
    2% Off
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximum sensitivity with minimal background, suitable for both chemiluminescent and radioactive detection systems

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.Features & Benefits:
  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
  • TRUSTED_SUSTAINABILITY

    Specifications

    Airflow Rate 4 L/min x cm2
    Bubble Point at 23°C, ≥2.1 bar, air with water
    Format Disc
    Material MCE
    Pore Size 0.45 μm
    Filter Code HATF
    For Use With (Application) Western blotting
    Porosity 0.79
    Surface Type Plain
    Temperature (Metric) Max 75°C
    Temperature Range (Metric) Max. 75°C
    Thickness (Metric) 150 μm
    Type Blotting Membranes
    Diameter (Metric) 100 mm
    Diameter (Metric) Filter 100 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.