missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MF 10.2 Impact Grinding Head
Shop All IKA Products
Click to view available options
Hardness:
Up to 6 °Mols
Unit Size:
Each
Description
Before being discharged, the ground material passes through a sieve. This sieve is interchangeable and available in different hole sizes (not incl. with delivery). The ground material can then be collected using an NS 29 standard ground vessel.
Specifications
Specifications
| Product Type | Impact Grinding Head |
| Dimensions (L x W x H) | 300 x 320 x 450 mm |
| For Use With (Equipment) | For Crushing Brittle, Hard Materials such as Minerals, Building Materials up to Mohs Hardness 6 |
| Hardness | Up to 6 °Mols |
| Height (Metric) | 450 mm |
| Material | Stainless Steel |
| Weight (Metric) | 2.7 kg |
| Width (English) | 12.6 in. |
| Width (Metric) | 320 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction