missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Incident/Transmitted Light Stand, SMZ-171

Product Code. 15415522
Change view
Click to view available options
For Use With (Equipment):
SMZ-171 Microscope
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15415522 SMZ-171 Microscope Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15415522 Supplier Motic™ Supplier No. 1101000901682
  • ONLINE EXCLUSIVE PRICE
    458.00 €
    401.65 € / Pack of 1
    Save 56.35 €
    12% Off
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Large working area incident/transmitted light microscope stand. Motic™ Incident/Transmitted Light Stand, SMZ-171 is powerfully equipped and versatile in operation.

  • Large working area stand.
  • Electrostatic discharge feature.
  • 3W Incident and transmitted LED illumination with intensity control.
  • Transmitted light with tilting reflector (oblique illumination).
  • Option to adapt flexible light guide.
  • Main supply 100V-240V (UL).
  • Head holder included.
  • Does not include head.

Specifications

Type Incident/Transmitted Light Microscope Stand
Description 3W Incident and transmitted LED illumination with intensity control.
Diameter (Metric) Head holder OD: 76mm
For Use With (Equipment) SMZ-171 Microscope
Includes Head holder (does not include head)
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.