missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QIAGEN QIAcard FTA Indicating Classic
For collection, stabilization, processing, transport and archiving of buccal nucleic acid samples. Indicating QIAcard FTA Classic with 4 sample areas per card.
270.00 € - 945.00 €
Specifications
Description | Collect, stabilize, process, transport, and archive buccal DNA samples, four samples per card. |
---|---|
Format | Card |
Sample Type | Buccal DNA |
For Use With (Equipment) | Direct STR amplification |
For Use With (Application) | Forensics, Transgenic identification, Transfusion medicine/HLA typing, Plasmid screening, Food and agriculture testing, Drug discovery, Genomics, STR analysis, Animal identification, Whole genome amplification, Molecular biology |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11959075
|
QIAGEN
WB120306 |
25 Pk. |
270.00 €
Pack of 25 |
Estimated Shipment: 01-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10233352
|
QIAGEN
WB120206 |
100 Pk. |
945.00 €
Pack of 100 |
Estimated Shipment: 01-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
For collection, stabilization, processing, transport and archiving of buccal nucleic acid samples. Indicating QIAcard FTA Classic with 4 sample areas per card.
- QIAcard Indicating FTA Cards include a pink dye that turns white when a colorless sample, e.g. buccal cells or saliva is applied.
- Stabilization and protection of nucleic acids at room temperature with for spot volumes of 125 μL.
- Cell lysis on contact, denatures proteins and protects DNA from degradation.
Specifications
Collect, stabilize, process, transport, and archive buccal DNA samples, four samples per card. | |
Buccal DNA | |
Forensics, Transgenic identification, Transfusion medicine/HLA typing, Plasmid screening, Food and agriculture testing, Drug discovery, Genomics, STR analysis, Animal identification, Whole genome amplification, Molecular biology | |
4 | |
125 μL |
Card | |
Direct STR amplification | |
Pink indicating dye | |
Indicating FTA Classic Card |