missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Indicator T72XW-EU
Shop All Ohaus Products
Click to view available options
:
Resolution: 50,000, 6,000 (certified)
Description
- Provides flexibility, performance and operation necessary for specific applications with connectivity and data output capabilities including over/under check weighing, animal weighing and counting.
- Features multiple functions, intuitive software, multiple connectivity options, and the durability to stand up to the wear and tear of industrial locations.
- High-resolution and multi-load cell support for higher capacity industrial weighing.
- Multiple connectivity interfaces support complex applications.
- Advanced applications with intuitive navigation.
- Customized features proved a user-friendly experience.
Specifications
Specifications
| Connection Type | RS232 (Included), 2nd RS232 (Available as an Accessory), USB (Available as an Accessory), Ethernet (Available as an Accessory) |
| Electrical Requirements | 00 to 240 V 0.15 A 50/60 Hz internal power supply |
| Display Type | Graphic LCD |
| Dimensions (L x W x H) | 86.00 x 283.00 x 232.000 mm |
| Length (English) | 3.40 in. |
| Length (Metric) | 86.00 mm |
| Width (English) | 11.10 in. |
| Width (Metric) | 283.00 mm |
| Height (English) | 9.10 in. |
| Height (Metric) | 232.000 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction