missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Indigo 4.0 Nitrile Disposable Gloves

Product Code. 17919980 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 200
Product Code. Size unitSize
17919980 X-Large Pack of 200
17999970 X-Small Pack of 200
17909980 Small Pack of 200
17929980 Medium Pack of 200
17939980 Large Pack of 200
5 options

Product Code. 17919980

Only null left
Add to basket
Edge
Add to basket

These Indigo Nitrile Gloves are ideal for your routine laboratory work and are crafted with textured fingertips to ensure a firm grip.

  • Non-sterile, non-powdered gloves offer high protection for a wide range of applications and general use
  • Textured fingertips provide good grip
  • Type B protective glove will help you to work safely with good ergonomic protection
  • PPE Category III
  • Ambidextrous
  • Textured fingertips for secure handling

Specifications

Certifications/Compliance (Europe) PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4
Chlorinated No
Accelerator Free No
Applications Laboratory, Industrial
AQL 1.5
Color Indigo
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.5 to 6.3 mil
Finger Thickness (Metric) 0.09 to 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.4 to 3.5 in.
Palm Thickness (Metric) 0.06 to 0.09 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 2.4 to 3.5 in.
Thickness (Metric) 0.06 to 0.09 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Length (English) 9.4 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.