missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Individual Calibration Certificate (DAkkS)

Individual DAkkS calibration certificate with a individual serial number ID on the instrument and the certificate, tested and documented in the Hirschmann™ DAkks calibration laboratory.

Brand:  Hirschmann™ 9980131

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10312612

  • 90.00 € / Each
Estimated Shipment: 23-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Individual DAkkS calibration certificate
  • With serial number
  • Markings with instrument ID
  • With the DAkkS documentation
Specifications

Specifications

Graduated Pipettes (0.1 mL, 0.2 mL, 0.5 mL, 1 mL, 2 mL, 3 mL, 5 mL, 10 mL, 20 mL, 25 mL, 50 mL)
Individual Calibration Certificate
DakkS certificate for Hirschmann™ volumetric glass-ware delivered ex works
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers