missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class E2

Product Code. 15545049 Shop All Fisherbrand Products
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
1 unit
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
15545049 2 kg 1 unit
15545039 1 g 1 unit
15535049 1 kg 1 unit
15525189 10 kg 1 unit
15565039 5 g 1 unit
15575039 10 g 1 unit
15585039 20 g 1 unit
15595039 50 g 1 unit
15595059 2 g 1 unit
15555049 5 kg 1 unit
15525049 500 g 1 unit
15515049 200 g 1 unit
15505049 100 g 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 15545049
Add to basket
Add to basket

Calibrate weights of lower accuracy classes. Fisherbrand™ Class E2 Individual Stainless Steel Cylindrical Calibration Weights are intended for use in the verification or calibration of class F1 weights and for use with weighing instruments of special accuracy class I.

  • Class E2 stainless steel calibration weight
  • In compliance with OIML R111

Specifications

Classification E2
Material Stainless Steel
Weight (Metric) 2 kg
Mass 2 kg
Shape Cylindrical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.