missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class F1

Product Code. 15595049 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
1 unit
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
15595049 10 g 1 unit
15565049 1 g 1 unit
15535059 200 g 1 unit
15545059 500 g 1 unit
15575049 2 g 1 unit
15575059 5 kg 1 unit
15585049 5 g 1 unit
15545189 10 kg 1 unit
15555059 1 kg 1 unit
15565059 2 kg 1 unit
15525059 100 g 1 unit
15515059 50 g 1 unit
15505059 20 g 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 15595049
  • ONLINE EXCLUSIVE PRICE
    58.55 €
    41.35 € / 1 units
    Save 17.20 €
    29% Off
Estimated Shipment: 02-10-2026
Add to basket
Add to basket

Calibrate masses of class II and III weighing instruments. Fisherbrand™ Class F1 Stainless Steel Cylindrical Calibration Weights are intended for use in the verification or calibration of class F2 weights and for use with weighing instruments of special accuracy.

  • Class F1 stainless steel calibration weight
  • In compliance with OIML R111

Specifications

Classification F1
Material Stainless Steel
Weight (Metric) 10 g
Mass 10 g
Shape Cylindrical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.