missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class F1 with certificate

Product Code. 15555079 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
1 unit
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
15555079 50 g 1 unit
15585079 500 g 1 unit
15535079 10 g 1 unit
15575079 200 g 1 unit
15595079 1 kg 1 unit
15545079 20 g 1 unit
15555189 10 kg 1 unit
15565079 100 g 1 unit
15525079 5 g 1 unit
15515089 5 kg 1 unit
15515079 2 g 1 unit
15505089 2 kg 1 unit
15505079 1 g 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 15555079
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Calibrate masses of class II and III weighing instruments. Fisherbrand™ Class F1 Individual Stainless Steel Cylindrical Calibration Weights are intended for use in the verification or calibration of class F2 weights and for use with weighing instruments of special accuracy.

  • Class F1 stainless steel calibration weight
  • Delivered with a calibration certificate guaranteeing traceability
  • In compliance with OIML R111

Specifications

Classification F1
Material Stainless Steel
Weight (Metric) 50 g
Mass 50 g
Shape Cylindrical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.