missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class F2

Product Code. 15585159 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
1 unit
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
15585159 100 g 1 unit
15565149 10 g 1 unit
15565169 500 g 1 unit
15565189 10 kg 1 unit
15585139 2 g 1 unit
15585179 5 kg 1 unit
15545139 1 g 1 unit
15545159 50 g 1 unit
15545179 2 kg 1 unit
15525169 200 g 1 unit
15525149 5 g 1 unit
15505179 1 kg 1 unit
15505159 20 g 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 15585159
  • ONLINE EXCLUSIVE PRICE
    53.40 €
    37.70 € / 1 units
    Save 15.70 €
    29% Off
Estimated Shipment: 06-10-2026
Add to basket
Add to basket

Use with weighing instruments of high accuracy class II. Fisherbrand™ Class F2 Stainless Steel Calibration Weights are also intended for use in important commercial transactions, such as those involving precious metals and stones.

  • Class F2 stainless steel calibration weight
  • Weights intended for use in the verification or calibration of class M1 and possibly class M2 weights
  • In compliance with OIML R111

Specifications

Classification F2
Material Stainless Steel
Weight (Metric) 100 g
Mass 100 g
Shape Cylindrical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.