missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Individually Wrapped Sterile Dippers

Product Code. 16651784 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
100 mL
250 mL
Color:
Blue
Clear
Unit Size:
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Unit Size
16651784 30 mL Blue Pack of 50
16661784 30 mL Clear Pack of 50
16671784 100 mL Blue Pack of 50
16681784 100 mL Clear Pack of 50
16691784 250 mL Blue Pack of 50
16601794 250 mL Clear Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16651784 Supplier Wheaton™ Supplier No. 327130
  • ONLINE EXCLUSIVE PRICE
    130.00 €
    118.56 € / Pack of 50
    Save 11.44 €
    8% Off
Estimated Shipment: 15-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for safe sample collection and transportation in a single container, eliminates the risk of cross-contamination.

  • Available in 3 sizes: 30 mL, 100 mL, and 250 mL
  • Supports food industry and pharmaceutical requirements
  • Tested in accordance with BS EN 14254 for safe, leak-free performance
  • Handle neatly snaps off after sample collection for ease of transportation
  • Long handle length accommodates a majority of sampling applications
  • Choice of clear and blue polystyrene
  • Sterilized by gamma irradiation
  • Individually wrapped

Specifications

Product Type Dipper
Description Individually Wrapped
Closure Material Plastic
Capacity (Metric) 30 mL
Color Blue
Quantity 50/Pk.
Length (Metric) 385 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.