missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs
Specifications
Specifications
| Height (Metric) | 50.8 mm |
| Height (English) | 2 in. |
| Width (Metric) | 228.6 mm |
| Width (English) | 9 in. |
| Depth (Metric) | 203.2 mm |
| Depth (English) | 8 in. |
| Weight (Metric) | 0.097 kg |
| For Use With (Equipment) | CR2700 Scanner |
| Length (English) | 8 in. |
| Length (Metric) | 20.32 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?