missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Covers the lower part of the face
- Elastic for secure fit
- Can be used to control environment for HACCP processes and various industries
- Includes beard covers and polybags
- 8 g/m2 fabric weight
Specifications
Specifications
| Size | Universal |
| Material | Polypropylene |
| Color | Blue |
| Disposable | Single-use |
| Certifications/Compliance | ISO 9001 |
| For Use With (Application) | Industrial, Laboratory, Controlled Environments |
| Quantity | 100/Pk. |
| Length (Metric) | 45 cm |
| Product Type | Cleanroom Beard Cover |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Informativa sulla privacy.
Individuate un'opportunità di miglioramento?