missing translation for 'onlineSavingsMsg'
Learn More

Swann-Morton™ Industrial Blade Strip, Non-Sterile

Product Code. 15938680
Change view
Click to view available options
Length (Metric):
158 mm
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15938680 158 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15938680 Supplier Swann-Morton™ Supplier No. 9935
  • ONLINE EXCLUSIVE PRICE
    50.40 €
    45.91 € / Pack of 25
    Save 4.49 €
    8% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multiple use industrial blade strip.

  • Multi-use blade.
  • Non-sterile.

Specifications

For Use With (Application) Industrial
Length (Metric) Blade 158 mm
Length (Metric) 158 mm
Sterility Non-sterile
Quantity 25/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.