missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Industrial Blades

Product Code. 16473629
Change view
Click to view available options
Product Type:
Pointed Tip
Rounded Tip
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
16473629 Pointed Tip Pack of 4
16463629 Rounded Tip Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16473629 Supplier Slice™ Supplier No. 10539
Only null left
Add to basket
Edge
Add to basket

Extra-long finger-friendly™ blade: safer to touch than traditional blades

  • Safer than traditional blades
  • Finger-friendly™ edge cuts effectively
  • Lasts up to 11.2x longer than metal blades
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Oil and lubricant free
  • Pointed tip easily penetrates cutting materials
  • 100 percent recyclable
  • Blade is safe up to 1600°C
  • Compatible handles: 10559, 10560, 10599
  • 4 reversible blades per pack

Specifications

Product Type Pointed Tip
Length (English) 4.72 in.
Length (Metric) 120 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 4 reversible blades per pack
No. per Pack 4 Pk.
Weight (English) 0.5 oz.
Weight (Metric) 14.1 g
Width (English) 0.69 in.
Width (Metric) 17.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.