missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Industrial Bucket

Product Code. 11375670 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
9 L
17 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11375670 17 L Each
10526550 9 L Each
11395970 - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11375670 Supplier Buerkle™ Supplier No. 23081700
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Industrial bucket for transporting, decanting and mixing. Safe emptying with wide spout. Handle made of metal.

  • LLDPE, white
  • With litre scale, graduation 1000 ml
  • With spout
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Capacity (Metric) 17 L
Material LLDPE
Autoclavable Not Autoclavable
Capacity (English) 4.49 gal.
Color White
Diameter (Metric) Outer 340 mm
For Use With (Equipment) Suitable for Use with Foodstuffs
Handle Material Metal
Height (Metric) 310 mm
Includes Handle
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.