missing translation for 'onlineSavingsMsg'
Learn More

Tork Industrial Heavy-Duty Wiping Paper W1

Product Code. 30243713 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243713 Blue 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243713 Supplier Tork Supplier No. 130080
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The extra-strong, 3-ply multi-purpose Tork Industrial Heavy-Duty Wiping Paper has superior absorption and protects hands from heat and dirt.

  • Tackle oil, grease, lubricants and dirt with the superior absorbency of our multipurpose Tork Industrial Heavy-Duty Wiping Paper.
  • Even when wet, this industrial paper remains extra-strong and suitable for repeated use.
  • Protect your hands from metal scraps and heat with this substantial 3-ply construction.
  • Carrying and disposing of packaging is simple with Tork Easy Handling™ Plastic Packaging.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 278.87 yd.
Length (Metric) 255 m
Width (English) 14.53 in.
Width (Metric) 36.9 cm
Material Paper
Certifications/Compliance HACCP, FSC Chain-Of-Custody, ISO 50001, ISO 9001, OHSAS 18001, EMAS, ISO 14001, EU Ecolabel, FSC Mix Virgin and Rec.fibre
Color Blue
Ply 3-ply
Certifications/Compliance (Europe) HACCP, FSC Chain-Of-Custody, ISO 50001, ISO 9001, OHSAS 18001, EMAS, ISO 14001, EU Ecolabel, FSC Mix Virgin and Rec.fibre
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.