missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Industrial Scoop

Product Code. 10200162
Change view
Click to view available options
Capacity (Metric):
150 mL
750 mL
1250 mL
Length (Metric):
250 mm
350 mm
400 mm
Unit Size:
Pack of 12
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) unitSize
10200162 1250 mL 400 mm Pack of 6
10561932 150 mL 250 mm Pack of 12
10210112 750 mL 350 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10200162 Supplier Vitlab™ Supplier No. 40793
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these Corrosion resistant scoops for applications in the food industry. VITLAB™ Industrial Scoops made of HDPE are almost unbreakable. Plastic scoops are lighter than metal, don’t dent and feature good chemical resistance.

  • Clear HDPE scoop
  • Conical in shape with tapered filling edge

Specifications

Capacity (Metric) 1250 mL
Color Natural
Product Type Industrial Scoop
For Use With (Application) For contact with food
Material HDPE
Length (Metric) 400 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.